Zoro Homepage

Magnetic Grip Barcode Scanner

  • Mfr # ADD-MGBSM

  • Zoro # G5325312


product price: $23.79
/ea

Key Features

Width
3"
Height
4.1"
Product Type
Surface Mount
Depth
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MGBSM
Zoro #
G5325312
UPC #
656777017002
Country of Origin
United States

Dimensions

Width
3"
Height
4.1"
Depth
2.6"

Details

Product Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.