Zoro Homepage

MAGNETIC SPLASH-PROOF CASE FOR IPAD 10TH GEN 10.9IN

  • Mfr # PAD-SMSPC109

  • Zoro # G312482089


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Width
7.8 in
Height
10.3 in
Compatible With
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad (10th Generation), iPad Air 3, iPad Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SMSPC109
Zoro #
G312482089
UPC #
656777024314
Country of Origin
China

Dimensions

Width
7.8 in
Height
10.3 in
Fits Screen Size
10 7/8 in
Overall Width
7 3/4 in
Overall Height
10 1/4 in
Screen Size Supported
10.90 in
Depth
1 in

Details

Color
Black
Material
Metal
Compatible With
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad (10th Generation), iPad Air 3, iPad Pro
Mounting Method
Wall Mount, Surface Mount
Item
Case with Metal Mounting Plates
Compatible Series
iPad 10.9 10th Gen
Compatible Brand
Apple
Features
Charging Back Plate, Durable Impact Shielding, Embedded Magnet for Mounting, Screen Protector, Secure Star Screws Lock Tablet Within Case, Splash Proof
Product Type
Case with Metal Mounting Plates
Includes
(2) Keys, (2) Small Metal Mounting Plates, Case, Cable Lock, Large Metal Mounting Plate
Lock Type
Key
Package Contents
Magnetic Splash-Proof Case with Security Locking Function for iPad 10th Gen 10.9" (1) Large Metal Mounting Plate (2) Small Metal Mounting Plate (2) Key (1) Circle Cable Lock

Description

Case with Metal Mounting Plates

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.