Zoro Homepage

MAGNETIC SPLASH-PROOF CASE W/

  • Mfr # PAD-MSP109MOBY

  • Zoro # G016009827


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Security Case 1 x Card Reader Holder 1 x Set of Hardware
Width
7.3"
Depth
2.1"
Material
Rubber
Height
11.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-MSP109MOBY
Zoro #
G016009827
UPC #
656777026158
Country of Origin
China

Dimensions

Width
7.3"
Depth
2.1"
Height
11.2"
Screen Size Supported
10.90"

Details

Package Contents
Security Case 1 x Card Reader Holder 1 x Set of Hardware
Item
Security Case
Material
Rubber
Cell Phone/Tablet/Smart Watch Model Compatibility
Apple iPad (10th Generation)
Features
Water Resistant, Cable Management, Impact Resistant, Kickstand, Rugged, Scratch Resistant, Slip Resistant, Anti-theft, Landscape/Portrait Viewable, Damage Resistant, Splash Proof, Durable, 360° Rotation
Compatibility
Apple - iPad 10th Generation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.