Zoro Homepage

Medical Equipment

  • Mfr # ADD-MFS

  • Zoro # G812480066


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53 7/8 in
Overall Width
18 3/8 in
Material
Steel
Number of Drawers
0
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MFS
Zoro #
G812480066
UPC #
-
Country of Origin
China

Dimensions

Overall Height
53 7/8 in
Overall Width
18 3/8 in
Overall Length
18 11/16 in

Details

Material
Steel
Item
Medical Mobile Floor Stand
Number of Drawers
0
Number of Shelves
1
Standards
ADA Compliant
Number of Dividers
0
Cabinet Color
White
Load Capacity
7.7 lb
Drawer Pull Color
White
Includes
Base, Basket, Keyboard Holder, Hardware, Stand Body
Caster Brake Type
Total Lock Brake
Caster/Wheel Configuration
(5) Swivel with Brake
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Plastic

Description

Medical Mobile Floor Stand, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 7.7 lb, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (5) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.