Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Equipment

  • Mfr # PAD-MEDARM

  • Zoro # G112480094


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 1/8 in
Material
Plastic, Steel
Number of Drawers
0
Number of Shelves
0
Number of Dividers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAD-MEDARM
Zoro #
G112480094
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/8 in

Details

Material
Plastic, Steel
Item
Medical Arm Wall Mount
Number of Drawers
0
Number of Shelves
0
Number of Dividers
0
Cabinet Color
White
Includes
Hardware, Tablet Adapters, Tablet Enclosure, VESA Plate Arm, (2) Keys
Assembled/Unassembled
Unassembled

Description

Medical Arm Wall Mount, Assembled/Unassembled Unassembled, Material Plastic, Steel, Caster Wheel/Tread Material Not Applicable, Caster/Wheel Configuration Not Applicable, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.