Zoro Homepage

Medical Equipment

  • Mfr # QPAD-HRSW

  • Zoro # G312480122


product price: $512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
52 in
Overall Width
19 in
Material
Plastic, Steel
Number of Drawers
0
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPAD-HRSW
Zoro #
G312480122
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Width
19 in
Overall Length
22 in

Details

Material
Plastic, Steel
Item
Medical Mobile Floor Stand
Number of Drawers
0
Number of Shelves
1
Number of Dividers
0
Includes
(2) Keys, (4) Swivel Casters
Cabinet Color
White
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Unassembled
Caster Brake Type
Total Lock Brake
Caster Wheel/Tread Material
Plastic

Description

Medical Mobile Floor Stand, Assembled/Unassembled Unassembled, Material Plastic, Steel, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.