Zoro Homepage

Medical Equipment

  • Mfr # QPAD-HRSWLT

  • Zoro # G312480061


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
22 in
Material
Plastic, Steel
Number of Drawers
0
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPAD-HRSWLT
Zoro #
G312480061
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Width
22 in
Shelf Length
12 1/8 in
Shelf Width
8 5/8 in

Details

Material
Plastic, Steel
Item
Medical Mobile Floor Stand
Number of Drawers
0
Number of Shelves
1
Includes
Mounting Hardware, VESA Laptop Plate
Cabinet Color
White
Number of Dividers
0
Caster/Wheel Configuration
(5) Swivel
Caster Brake Type
Total Lock Brake
Adjustable Increments
11 in
Shelf Adjustability
Adjustable
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Plastic

Description

Medical Mobile Floor Stand, Assembled/Unassembled Unassembled, Material Plastic, Steel, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (5) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1, Shelf Length 12 1/8 in, Shelf Width 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.