Zoro Homepage

Metal Basket Add-On

  • Mfr # ADD-BASK

  • Zoro # G5325276


product price: $35.09
/ea

Key Features

Color
White
Material
Metal
Height
8.5"
Width
13"
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-BASK
Zoro #
G5325276
UPC #
656777016548
Country of Origin
China

Dimensions

Height
8.5"
Width
13"
Depth
8"

Details

Color
White
Material
Metal
Weight Capacity
20 lb
Product Type
Accessory Basket
Includes
(1) Metal Basket Add-On for Floor Stands, (1) Pole-grip Connector.
Compatibility
CTA Digital Floor Stands: PAD-AFS, PAD-CGS, PAD-SCGS, PAD-SCGS9, PAD-HFS, PAD-SHFS, PAD-GFS, PAD-SGF, PAD-UAFS
Shape
Rectangle
Item
Accessory Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.