
Monitor Arms
Mfr # PAD-SSMANS
Zoro # G912481826
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Weight Capacity
20 lb
Product Type
Monitor Arm
Mount Mechanism
Clamp/Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-SSMANS
Zoro #
G912481826
UPC #
656777024208
Country of Origin
China
Dimensions
Maximum Screen Size Supported
12.9"
Minimum Screen Size Supported
9.7"
Height Adjustable
Yes
Min. Screen Size Supported
9.70 in
Max. Screen Size Supported
12.90 in
Details
Color
White
Material
Steel
Weight Capacity
20 lb
Item
Monitor Arm
Product Type
Monitor Arm
Mount Mechanism
Clamp/Grommet
Durability
Scratch Resistant
Rugged
Yes
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Compatibility
Apple - iPad (7th Gen),iPad (8th Gen),iPad (9th Gen),iPad (10th Gen),iPad Air (3rd Gen),iPad Air (4th Gen),iPad Air (5th Gen), iPad Pro (3rd Gen)Samsung - Galaxy S8, Galaxy A8, Galaxy Active Pro
Device Supported
Tablet
Maximum Load Capacity
19.80 lb
Package Contents
(1) Tablet holder (1) C-clamp (1) Grommet clamp(1) Slim spring monitor arm (2) VESA plates (1) Set of hardware
Includes
(1) Tablet holder (1) C-clamp (1) Grommet clamp(1) Slim spring monitor arm (2) VESA plates (1) Set of hardware
Application
Desk, Table Top
Features
Adjustable Joint, Cable Management, Tilt, 360° Swivel, Adjustable, Vertical Tilt, Heavy Duty, Landscape/Portrait Mounting, Flexible Arm, 180° Rotation, Horizontal Tilt, Swivel; Scratch Resistant; Height Adjustable
Description
Monitor Arm, Material Steel, Color White, Weight Capacity 20 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.