Zoro Homepage

MULTI-FLEX TABLET STAND/MOUNT

  • Mfr # PAD-KMSB

  • Zoro # G912091698


product price: $50.95
/ea

Key Features

Material
Aluminum
Length
7 in
Width
13.7 in
Height
13 in
Compatible With
Apple Tablets: iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Air 3 iPad mini 5 iPad Pro iPad Pro (2018-2021) iPad Gen 6 iPad 5 iPad Air iPad Air 4 iPad miniSamsung Galaxy Tab S3 Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-KMSB
Zoro #
G912091698
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Width
13.7 in
Height
13 in
Maximum Screen Size Supported
13 in
Minimum Screen Size Supported
7 in

Details

Item
Desktop/Wall Mount
Material
Aluminum
Compatible With
Apple Tablets: iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Air 3 iPad mini 5 iPad Pro iPad Pro (2018-2021) iPad Gen 6 iPad 5 iPad Air iPad Air 4 iPad miniSamsung Galaxy Tab S3 Tablet
Device Supported
iPad mini, iPad, iPad Pro, iPad Air, Tablet
Features
Quick Release Mechanism, Flexible, Adjustable, Durable, Pivot, Compact, 360° Rotation, Landscape/Portrait Mounting, Key Lock, Lightweight
Package Contents
(1) Tablet Stand, (1) Tablet Holder, (2) Mounting Bases, (1) Stylus and Tether, (1) Stylus Grip, (2) Sets of Mounting Hardware
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.