Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Function Carrying Case, for PS4/PS3

  • Mfr # PS4-MFC

  • Zoro # G7143571


product price: $30.69
/ea

Key Features

Length
13.5"
Depth
6.5"
Height
14.3"
Width
12.3"
Compatibility
Sony - PS3, PS4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4-MFC
Zoro #
G7143571
UPC #
656777013318
Country of Origin
China

Dimensions

Length
13.5"
Depth
6.5"
Height
14.3"
Width
12.3"

Details

Item
Multi-Function Carrying Case,for PS4/PS3
Compatibility
Sony - PS3, PS4
Product Type
Carrying Case
Material
Nylon
Carrying Options
Shoulder Strap
Interior Material
Foam
Includes
1 x Multi Function Carry Case for PlayStation 4 and PlayStation 3, 1 x Pouch for Camera, 1 x Shoulder Strap
Case Features
Security Strap, Adjustable Shoulder Strap, Padded, Accessory Pocket

Description

Multi-Function Carrying Case,for PS4/PS3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.