
Prem Dual Enclosure Flr Stand
Mfr # PAD-PARAF2
Zoro # G800426083
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Type
Tablet PC Stand
Overall Height
48 in
Overall Width
16 in
Overall Depth
13.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAD-PARAF2
Zoro #
G800426083
UPC #
656777018955
Country of Origin
China
Dimensions
Overall Height
48 in
Overall Width
16 in
Overall Depth
13.5 in
Maximum Screen Size Supported
11 in
Details
Type
Tablet PC Stand
Color
Black
Material
Steel
Item
Tablet PC Stand
Includes
2 x Security Enclosure for tablets 9-11", 1 x Stand body, 2 x Keys, 1 x Set of hardware
Mounting
Floor
Features
Anti-theft, Durable, Weighted Base, Cable Management, Lockable, Scratch Resistant, Heavy Duty, Slip Resistant
Application/Usage
iPad, Tablet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.