
Prem Lckin Flr Stnd Flsh Mnt
Mfr # PAD-PARAWW
Zoro # G5169264
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Metal
Height
12.1"
Width
9.4"
Features
Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PARAWW
Zoro #
G5169264
UPC #
656777016890
Country of Origin
United States
Dimensions
Height
12.1"
Width
9.4"
Depth
1"
Max. Screen Size Supported
11 in
Min. Screen Size Supported
9.70 in
Details
Color
White
Material
Metal
Features
Lockable
Item
Wall Mount
Includes
(1) Tablet Enclosure, (2) Keys, (1) Set of Mounting Hardware, (1) Set of Tablet Adapters.
Product Type
Wall Mount
Application
Wall
Compatibility
Apple - Pad 10.2-inch (7th Generation), 11-inch iPad Pro (2018), iPad Gen. 5 (2017), iPad Gen. 6 (2018), iPad Pro 9.7, iPad Pro 10.5, iPad Air, Samsung - Galaxy Tab A 9.7", Galaxy Tab S2 9.7", Galaxy Tab S3 9.7", Galaxy Tab 3 10.1", and Galaxy Tab 4 10.1"
Device Supported
iPad (7th Generation), iPad (6th Generation), iPad Pro (2018), Tablet, iPad Air 4, iPad Air 2, iPad Air 3, iPad, iPad (9th Generation), iPad Air, iPad (5th Generation), iPad (8th Generation), iPad Pro (2021), iPad Pro
Number of Displays Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.