Zoro Homepage

PREMIUM SMALL LOCKING WALL MOUNT

  • Mfr # PAD-PSWW

  • Zoro # G712482139


product price: $62.39
/ea

Key Features

Material
Metal
Width
8 in
Height
11.2 in
Compatible With
iPad Mini 1/2/3/4/5/6 Samsung Tab A 8" 2019 Lenovo Tab E8
Mounting Method
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PSWW
Zoro #
G712482139
UPC #
656777017583
Country of Origin
China

Dimensions

Width
8 in
Height
11.2 in
Fits Screen Size
8 in
Depth
1 in
Screen Size Supported
8 in

Details

Color
White
Material
Metal
Compatible With
iPad Mini 1/2/3/4/5/6 Samsung Tab A 8" 2019 Lenovo Tab E8
Mounting Method
Wall Mount
Item
Wall Mount Enclosure
Features
Heavy-Duty Locking Enclosure, Interior Cable Routing, Portrait or Landscape Mounting
Includes
(2) Keys, Mounting Hardware, Adapter, Enclosure
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th, iPad Air 10.9 5th, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
Package Contents
(1) Premium Small Locking Wall Mount (Black), (2) Keys, (1) Set of Mounting Hardware, (1) Set of Tablet Adapters
Product Type
Wall Mount Enclosure
Lock Type
Key
Compatible Brand
Apple, Lenovo, Samsung

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.