Zoro Homepage

PROTECTIVE CASE W BUILD IN

  • Mfr # PAD-PCGK10B

  • Zoro # G916009958


product price: $49.29
/ea

Key Features

Depth
0.8"
Minimum Screen Size Supported
10.2"
Durability
Drop Resistant, Impact Resistant
Maximum Screen Size Supported
10.5"
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad Pro, iPad Air (3rd Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PCGK10B
Zoro #
G916009958
UPC #
656777018801
Country of Origin
China

Dimensions

Depth
0.8"
Minimum Screen Size Supported
10.2"
Maximum Screen Size Supported
10.5"
Height
10.3"
Width
7.3"

Details

Durability
Drop Resistant, Impact Resistant
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad Pro, iPad Air (3rd Generation)
Tablet Model Compatibility
iPad Pro, iPad (7th Generation), iPad Air (3rd Generation), iPad (8th Generation)
Color
Blue
Rugged
Yes
Material
Silicone
Carrying Options
Hand Strap
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.