Zoro Homepage

PROTECTIVE CASE WITH BUILT-IN

  • Mfr # PAD-PCGKS8

  • Zoro # G316009978


product price: $25.99
/ea

Key Features

Width
7.8"
Maximum Screen Size Supported
11"
Tablet Model Compatibility
Galaxy Tab S7, Galaxy Tab S8
Compatibility
Samsung - Galaxy Tab S7, Galaxy Tab S8, S Pen
Height
11.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PCGKS8
Zoro #
G316009978
UPC #
656777022990
Country of Origin
China

Dimensions

Width
7.8"
Maximum Screen Size Supported
11"
Height
11.7"
Depth
0.9"

Details

Tablet Model Compatibility
Galaxy Tab S7, Galaxy Tab S8
Compatibility
Samsung - Galaxy Tab S7, Galaxy Tab S8, S Pen
Carrying Options
Carrying Strap, Hand Grip, Hand Strap
Durability
Impact Resistance, Drop Resistant
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.