
PROTECTIVE CASE WITH BUILT-IN
Mfr # PAD-PCGKS8P
Zoro # G716010017
product price: $25.99
/eaKey Features
Width
7.8"
Rugged
Yes
Material
Silicone - Jacket
Depth
0.9"
Durability
Drop Resistant, Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PCGKS8P
Zoro #
G716010017
UPC #
656777022860
Country of Origin
China
Dimensions
Width
7.8"
Depth
0.9"
Height
11.7"
Details
Item
Carrying Case
Rugged
Yes
Material
Silicone - Jacket
Durability
Drop Resistant, Impact Resistant
Case Type
Hard
Exterior Material
Silicone
Tablet Model Compatibility
Galaxy Tab S8+, Galaxy Tab S7 FE, Galaxy Tab S7+
Compatibility
Samsung - Galaxy Tab S7+, Galaxy Tab S8+, Galaxy Tab S7 FE
Carrying Options
Carrying Strap, Hand Grip, Hand Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.