This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MI-URB
- Zoro #
- G7176058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 22.1 in
- Depth
- 5 in
Details
- Item
- Gaming Backpack
- Material
- Nylon
- Application
- Gaming Controller, Accessories, Gaming Console
- Features
- Dust Resistant, Damage Resistant, Water Resistant
- Compatibility
- Microsoft - Xbox One, Sony - PS4, Nintendo - Wii U
- Carrying Options
- Handle, Shoulder Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.