
Rotating Wall Mnt
Mfr # PAD-RWMW
Zoro # G7172086
product price: $40.59
/eaKey Features
Color
White
Height
9.3"
Width
2.3"
Depth
3"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-RWMW
Zoro #
G7172086
UPC #
656777016807
Country of Origin
United States
Dimensions
Height
9.3"
Width
2.3"
Depth
3"
Min. Screen Size Supported
7 in
Max. Screen Size Supported
14 in
Details
Color
White
Product Type
Wall Mount
Features
Space Saving Design, Adjustable, Adjustable Grip, 360° Rotation, Landscape/Portrait Mounting, Rotate
Includes
(1) Set of Adhesive Foam Inserts, (1) Set of Mounting hardware.
Application
Commercial, Classroom, Wall, Healthcare, Hospital, Office, Kitchen, Flush
Compatibility
Compatible with 7-14 inch tablets, including iPad 10.2-inch (7th Generation), 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad mini, iPad Air, iPad Pro 12.9, Galaxy Tab S3, and more
Device Supported
iPad, Tablet, iPad Air, Card Reader, iPad mini, iPad Pro
Mount Profile
Flush
Item
Wall Mount
Mounting Pattern
75 x 75
VESA Mount Compatible
Yes
Description
This CTA DIGITAL brand Rotating Wall Mount has a height of 9.3", a width of 2.3", and a depth of 3". It is white in color and is a wall mount type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.