Zoro Homepage

Rugged Security Case 11 In Ipa

  • Mfr # PAD-RSC11

  • Zoro # G7172007


product price: $66.25
/ea

Key Features

Width
8"
Height
10"
Material
Silicone
Package Contents
1 x Security case shell, 1 x Silicone jacket, 1 x Security cable, 2 x Keys
Depth
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-RSC11
Zoro #
G7172007
UPC #
656777016876
Country of Origin
United States

Dimensions

Width
8"
Height
10"
Depth
0.6"
Maximum Screen Size Supported
11"

Details

Item
Case
Material
Silicone
Package Contents
1 x Security case shell, 1 x Silicone jacket, 1 x Security cable, 2 x Keys
Tablet Model Compatibility
iPad Pro
Rugged
Yes
Compatibility
Apple - iPad Pro, Pencil
Durability
Drop Resistant, Anti-slip, Impact Resistant, Damage Resistant
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.