
SEC TABLE KIOSK W/ INDUCTIVE CHARG CASE
Mfr # PAD-ICCTK
Zoro # G912482113
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Includes
Inductive Charging Back Plate, Rubber Case with Magnetic Housing Plate, Stand, VESA Plate, Wall Plug
Features
Durable Impact Shielding, Embedded Magnet for Mounting, Water Resistant, Wireless Charging Function
Compatible Brand
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-ICCTK
Zoro #
G912482113
UPC #
656777019679
Country of Origin
China
Dimensions
Fits Screen Size
10 1/2 in
Details
Color
Black
Material
Metal
Item
Tabletop Stand
Includes
Inductive Charging Back Plate, Rubber Case with Magnetic Housing Plate, Stand, VESA Plate, Wall Plug
Features
Durable Impact Shielding, Embedded Magnet for Mounting, Water Resistant, Wireless Charging Function
Compatible Brand
Apple
Compatible Series
iPad 10.2 7th to 8th Gen, iPad Air 3, iPad Pro 10.5
Package Contents
Sturdy Stand, 1x Rugged Rubber Case with Magnetic Housing Plate, (1) VESA Plate, (1) Inductive Charging Back Plate, (1) Wall Plug
Product Type
Tabletop Stand
Description
Tablet Cases and Holders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.