
SECURITY CABLE
Mfr # LT-SC
Zoro # G412091839
product price: $22.19
/eaKey Features
Material
Galvanized Steel
Number of Keys Included
2
Device Supported
Notebook, Desktop Computer
Cable Length
6.67 ft
Package Contents
Security cable, Set of keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-SC
Zoro #
G412091839
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6.67 ft
Details
Item
Cable Lock
Material
Galvanized Steel
Number of Keys Included
2
Device Supported
Notebook, Desktop Computer
Package Contents
Security cable, Set of keys
Lock Configuration Type
Keyed Lock
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.