Zoro Homepage
This item is Discontinued.
No Product Image Available

Security Car Mount for Tabs, PADMFSCM (Discontinued)

  • Mfr # PAD-MFSCM
  • Zoro # G4361647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-MFSCM
Zoro #
G4361647
UPC #
656777015657
Country of Origin
Unknown

Description

This flexible, multi-jointed tablet mount allows you to comfortably and safely display your tablet in the front seat of your car. Designed for use with commercial and passenger vehicles alike, this drill-free car mount installs easily to your vehicle?s seat rail using included mounting hardware and can be safely removed at any time. The arm features two tilting, rotating joints for custom positioning, plus folding clasps to lock them in place, preventing unwanted movement when in motion. The slide-adjustable tablet holder also tilts and rotates 360 degrees for portrait and landscape orientations, protecting your tablet from theft with a powerful lock and key security system. Its unique corner-grip design prevents tablet removal when locked and allows full access to your tablet?s ports, buttons, cameras, and headphone jack, for card reader compatibility. The arm mount is also equipped with an interior cable management system to permit neat tablet charging while in use. Features: Mounts to your vehicle?s seat rail with no drilling required . Lock and key security protects tablet from theft . Two flexible joints on arm rotate, tilt, and lock in place for easy angle adjustment . Tablet holder tilts and rotates 360 degrees for portrait and landscape orientations . Unique corner-grip holder allows access to all ports, buttons and jacks . Perfect for passenger or commercial vehicles, like taxis, delivery trucks, emergency vehicles, and more . Interior cable routing system enables clean charging while in use . Compatible with 7-14 inch tablets, including iPad Pro 12.9, iPad mini, iPad Air, Surface Pro 4, Galaxy Tab S3, and more Package contents: (1) Car mount (1) Tablet holder (2) Keys (1) Set of mounting hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.