Zoro Homepage

Security Case Ipad Pro 10.5

  • Mfr # PAD-SCKT

  • Zoro # G7174308


product price: $61.45
/ea

Key Features

Width
10.1"
Height
7.3"
Color
Black
Product Type
Security Case
Features
Portable, Landscape/Portrait Viewable, Impact Resistant, Anti-theft, Damage Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SCKT
Zoro #
G7174308
UPC #
656777015503
Country of Origin
China

Dimensions

Width
10.1"
Height
7.3"
Depth
0.5"
Screen Size Supported
10.50"

Details

Color
Black
Product Type
Security Case
Features
Portable, Landscape/Portrait Viewable, Impact Resistant, Anti-theft, Damage Resistant
Package Type
Retail
Compatibility
Apple - iPad Pro
Material
Acrylonitrile Butadiene Styrene (ABS), Silicone
Package Contents
1 x Security Case, 1 x Silicone Jacket, 1 x Anti-theft Cable, 2 x Keys

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.