Zoro Homepage
This item is Discontinued.
Cta Digital Security Case with Kickstand and Antitheft Cable for iPad 10.2" PAD-SCKT10

Security Case with Kickstand and Antitheft Cable for iPad 10.2" (Discontinued)

  • Mfr # PAD-SCKT10
  • Zoro # G1007888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SCKT10
Zoro #
G1007888
UPC #
656777017729
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.3"
Width
10.1"
Depth
0.7"

Details

Features
Impact Resistant, Drop Resistant, Anti-theft, Portable, Damage Resistant, Lockable
Product Type
Security Case
Compatibility
Apple - iPad (7th Generation)

Description

The CTA Digital Security Case with Kickstand and Antitheft Cable for iPad 10.2" 7th Generation is a sleek, portable enclosure offers exceptional functionality and security for your iPad, making it an invaluable accessory for trade shows, conference rooms, classrooms, restaurants, and doctor’s offices. Your tablet stays protected with the galvanized steel antitheft cable, which snaps easily onto the case rear locking it shut, and attaches at the other end to any permanent fixture. The tough ABS case features openings for all cameras, ports, and jacks, while a rugged outer silicone jacket offers impact protection, keeping your tablet safe from fall or collision damage. This clever case is also outfitted with a convenient folding kickstand for impromptu display setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.