Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Gooseneck Tablet Mount, 12" L

  • Mfr # PAD-SGM

  • Zoro # G5483296


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Compatible With
11 in iPad Pro, 12.9 in iPad Pro, 7 in to 13 in Tablets
Includes
1 x Security Gooseneck Mount, 1 x Set of Mounting Hardware, 2 x Cable Management Ties, 2 x Cable Management Clips, 2 x Keys
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SGM
Zoro #
G5483296
UPC #
656777014223
Country of Origin
China

Dimensions

Length
12 in
Height
14 3/8 in
Width
3 1/8 in
Overall Height
14 3/8 in
Overall Width
3 1/8 in
Depth
12"
Overall Length
12 in
Maximum Screen Size Supported
13"
Minimum Screen Size Supported
7"

Details

Item
Adjustable Mount
Color
Silver
Material
Aluminum
Compatible With
11 in iPad Pro, 12.9 in iPad Pro, 7 in to 13 in Tablets
Includes
1 x Security Gooseneck Mount, 1 x Set of Mounting Hardware, 2 x Cable Management Ties, 2 x Cable Management Clips, 2 x Keys
Features
Flexible, Sturdy, Security Lock, Cable Management, Adhesive, 360° Rotation, Cable Clip
Weight Capacity
2.41 lb
For Use On
Wall, Desk
Mount
wall
Item - Tablet Cases and Holders
Adjustable Mount
Tablet Cases, Holders, Screen Protectors - Item
Adjustable Mount
Product Type
Wall Mount
Compatibility
Apple iPad 10.2-inch (7th Generation), 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad mini 4, iPad Air 2, iPad Pro, Microsoft Surface Pro 4, Samsung Galaxy Tab S2
Mount Mechanism
Screw
Compatible Brand
Apple, Samsung
Compatible Series
Galaxy Tab S2, iPad Air 2nd Generation, iPad Mini 4, iPad Pro, Surface Pro 4
Orientation
Landscape/Portrait
Number of DisplayPorts
1
Device Supported
iPad Air, iPad mini, Tablet, iPad mini 4, iPad (7th Generation), iPad Pro, iPad Air 2, iPad Pro (2018)

Description

Adj. Mount,14 3/8 in H,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.