Zoro Homepage

Security Grip and Stand for Tablets

  • Mfr # PAD-UATGS

  • Zoro # G2008347


product price: $62.19
/ea

Key Features

Color
Black, Silver
Material
Steel
Compatible With
11-inch iPad Pro (2018), Galaxy Tab 10.1, iPad (2nd-4th generation), iPad 10.2-inch (7th Generation), iPad Air 2, iPad mini 4, 7 in to 11 in Tablets
Includes
Anti-Theft Security Grip Holder, Cable Lock, Metal Stand, Keys
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-UATGS
Zoro #
G2008347
UPC #
656777013578
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 1/2 in
Width
5 1/4 in
Height
4 1/2 in
Depth
5.5"
Overall Width
5 1/4 in
Overall Height
4 1/2 in
Overall Length
9 1/2 in

Details

Item
Tabletop Stand
Color
Black, Silver
Material
Steel
Compatible With
11-inch iPad Pro (2018), Galaxy Tab 10.1, iPad (2nd-4th generation), iPad 10.2-inch (7th Generation), iPad Air 2, iPad mini 4, 7 in to 11 in Tablets
Includes
Anti-Theft Security Grip Holder, Cable Lock, Metal Stand, Keys
Features
Anti-theft, Built-in Stand, Rotating Stand, Adjustable Angle, Heavy Duty, Lockable
Item - Tablet Cases and Holders
Tabletop Stand
Tablet Cases, Holders, Screen Protectors - Item
Tabletop Stand
Lock Type
Key
Product Type
Security Case
Compatibility
Apple - iPad 2, iPad 3, iPad 4, iPad Air 2, iPad mini 4, iPad 10.2-inch (7th Generation), iPad Pro (2018), Samsung - Galaxy Tab 10.1
Mount Mechanism
Metal Stand
Weight Capacity
1.88 lb
Compatible Brand
Apple, Samsung
Compatible Series
11 in iPad Pro (2018), Galaxy Tab 10.1, iPad (2nd-4th Generation), iPad 10.2 in (7th Generation), iPad Air 2nd Generation, iPad Mini 4

Description

Tabletop Stand,4 1/2 in H,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.