Zoro Homepage

Security Kiosk Stand, Large Tablets

  • Mfr # PAD-UATP

  • Zoro # G3890960


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Compatible With
11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 7 in to 13 in Tablets, and more, iPad (2017), iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro 12.9, Surface Pro 4
Includes
(2) Anti-Theft Cable Keys, (2) Holder Keys, Anti-Theft Cable, Mounting Hardware, Stylus Pen
Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-UATP
Zoro #
G3890960
UPC #
656777014056
Country of Origin
China

Dimensions

Length
7 1/2 in
Height
16 in
Width
2 3/8 in
Depth
8"
Overall Width
8 in
Overall Length
10 1/4 in
Overall Height
14 1/2 in

Details

Item
Tabletop Stand
Color
Silver
Material
Aluminum
Compatible With
11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 7 in to 13 in Tablets, and more, iPad (2017), iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro 12.9, Surface Pro 4
Includes
(2) Anti-Theft Cable Keys, (2) Holder Keys, Anti-Theft Cable, Mounting Hardware, Stylus Pen
Features
Sturdy, Adjustable Angle, Key Lock, Tilt, Padded Feet, 360° Rotating Base, Anti-theft
Item - Tablet Cases and Holders
Tabletop Stand
Tablet Cases, Holders, Screen Protectors - Item
Tabletop Stand
Product Type
Tablet PC Stand
Compatibility
For Use With: 7"-13" tablets
Mount Mechanism
Metal Stand
Compatible Series
iPad Air 2nd Generation, iPad Pro
Compatible Brand
Apple
Weight Capacity
4 lb

Description

Tablet Security Stand, Compatible With 7 In. to 13 In. Tablets, Material Aluminum, Color Silver, Length 7-1/2 In., Width 2-3/8 In., Height 16 In., Includes (2) Keys, Stylus Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.