
STEEL SECURITY CABLE LOCK
Mfr # LT-CABLEMK
Zoro # G612091905
product price: $12.55
/eaKey Features
Material
Galvanized Steel
Device Supported
Desktop Computer, Notebook
Number of Keys Included
2
Package Contents
1 x Steel Security Cable Lock (MK Compatible) 1 x Set of keys
Lock Configuration Type
Master Keyed Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-CABLEMK
Zoro #
G612091905
UPC #
-
Country of Origin
China
Dimensions
Cable Length
4.92 ft
Details
Item
Cable Lock
Material
Galvanized Steel
Device Supported
Desktop Computer, Notebook
Number of Keys Included
2
Package Contents
1 x Steel Security Cable Lock (MK Compatible) 1 x Set of keys
Lock Configuration Type
Master Keyed Lock
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.