
Table Stand
Mfr # PAD-SAM
Zoro # G413321843
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 5/8 in
Overall Depth
1/4 in
Overall Height
14 1/4 in
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-SAM
Zoro #
G413321843
UPC #
-
Country of Origin
China
Dimensions
Overall Width
8 5/8 in
Overall Depth
1/4 in
Overall Height
14 1/4 in
Minimum Tower Mount Width
9 1/2 in
Maximum Tower Mount Width
17 1/2 in
Adjustable Shelf Height
Yes
Max. Screen Size Supported
17.5"
Details
Item
Tabletop Stand
Color
Black
Material
Metal
Number of Drawers
0
Number of Shelves
0
Assembly
Unassembled
Features
For Use With 9.5 in to 17.5 in Laptops
Includes
Security Laptop Holder With Plate, Hardware, Set of Keys for Security Holder, VESA Compatible Desk Mount
Number of Tower Mounts
1
Includes Assembly Tools
Yes
Number of Display Mounts
1
Number of Trays
0
Number of Cabinets
0
Mounting
Tabletop, Desk, Countertop
Application
Notebook
Product Type
Tabletop Stand
Compatible Brand
VESA
Description
Table Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.