Zoro Homepage

Tablet Case, Black, Plastic, 8-1/8" L

  • Mfr # PAD-SCKS

  • Zoro # G7481306


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Compatible With
Surface Pro (2017), Surface Pro 4, Surface Pro 6
Includes
1 x Security Case, 1 x Anti-theft Cable, 2 x Key, 1 x Credit Card Reader Adapter
Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SCKS
Zoro #
G7481306
UPC #
656777014513
Country of Origin
China

Dimensions

Length
8 1/8 in
Height
0.9"
Width
7/8 in
Depth
12"
Overall Width
7/8 in
Overall Height
12 in
Cord Length
59 in

Details

Item
Tablet Case
Color
Black
Material
Plastic
Compatible With
Surface Pro (2017), Surface Pro 4, Surface Pro 6
Includes
1 x Security Case, 1 x Anti-theft Cable, 2 x Key, 1 x Credit Card Reader Adapter
Features
Kickstand, Portable, Ports/Functions Cutout, Stylus Holder, Kensington Security Slot, Anti-theft
Tablet Cases, Holders, Screen Protectors - Item
Case with Built-in Stand
Item - Tablet Cases and Holders
Case with Built-in Stand
Lock Type
Key
Product Type
Security Case
Compatibility
Microsoft - Surface Pro 4, Surface Pro (2017), and Surface Pro 6
Compatible Manufacturer Part Number
Surface Pro (2017), Surface Pro 4, Surface Pro 6
Compatible Brand
Microsoft

Description

Case with Built-in Stand, Compatible With Surface Pro (2017), Surface Pro 4, Surface Pro 6, Material Plastic, Color Black, Length 8 1/8 in, Width 7/8 in, Height 12 in, Includes Anti-Theft Cable, Kickstand, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.