
Tablet Cases and Holders
Mfr # ADD-PARAFS
Zoro # G412482132
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Width
13.5 in
Height
50 in
Features
Scratch Protected Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PARAFS
Zoro #
G412482132
UPC #
656777023256
Country of Origin
China
Dimensions
Width
13.5 in
Height
50 in
Maximum Screen Size Supported
32 in
Depth
16 in
Minimum Screen Size Supported
10 in
Details
Color
Black
Material
Metal
Item
Floor Stand
Features
Scratch Protected Base
Includes
Hardware, Stand Body
Durability
Scratch Resistant
Package Contents
Premium VESA Compatible Floor Stand Component for Monitors (1) Set of hardware
Device Supported
Kiosk, Monitor
Maximum Load Capacity
33 lb
Product Type
Floor Stand
Compatible Brand
Apple
Compatible Series
iPad Air 11 M2 (2024)
Standards
ADA Compliant
Description
Tablet Cases and Holders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.