Zoro Homepage

Tablet Cases and Holders

  • Mfr # LT-DMCGCF

  • Zoro # G912482106


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Includes
Counter Clamp, Grommet, Mounting Hardware, Pole, USB Cord, VESA Compatible Laptop Cool Plate, VESA Plate Articulating Arm
Overall Height
16 1/2 in
Fits Screen Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-DMCGCF
Zoro #
G912482106
UPC #
656777023386
Country of Origin
China

Dimensions

Overall Height
16 1/2 in
Fits Screen Size
15 in
Minimum Screen Size Supported
7 in
Maximum Screen Size Supported
15 in
Height Adjustable
Yes

Details

Color
Black
Material
Metal
Item
Tabletop Stand
Includes
Counter Clamp, Grommet, Mounting Hardware, Pole, USB Cord, VESA Compatible Laptop Cool Plate, VESA Plate Articulating Arm
Features
360 Degrees Rotation, Rubber Padded Grips, USB-Powered Fan Unit With Metal Brackets to Cool Laptops
Mounting Pattern
100 x 100, 7(5) 75
VESA Mount Compatible
Yes
Device Supported
Cooling Fan, Notebook
Minimum Load Capacity
4.40 lb
Maximum Load Capacity
15.40 lb
Product Type
Tabletop Stand
Package Contents
Articulating Desk Mount Clamp for Laptops with Built-In Cooling Fan (1) Vesa Plate Articulating Arm (1) Pole (1) Counter clamp (1) Grommet (1) Cooling Fan (2) USB Cord (1) Set of Mounting Hardware
Compatible Brand
Universal
Compatible Series
Universal
Mount Mechanism
Clamp

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.