Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-CHKLW

  • Zoro # G612482109


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Width
2.5 in
Height
45 in
Features
Enclosure Rotates 360 Degrees , Heavy-Duty Locking Enclosure, Interior Cable Routing, Scratch Protected Base, Tilt Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CHKLW
Zoro #
G612482109
UPC #
656777019907
Country of Origin
China

Dimensions

Width
2.5 in
Height
45 in
Overall Height
45 in
Depth
1.5 in
Maximum Screen Size Supported
12.9 in

Details

Color
White
Material
Metal
Item
Floor Stand
Features
Enclosure Rotates 360 Degrees , Heavy-Duty Locking Enclosure, Interior Cable Routing, Scratch Protected Base, Tilt Adjustable
Includes
(2) Keys, Hardware, Stand Body, Adapter, Enclosure
Compatible Brand
Apple, Microsoft
Product Type
Floor Stand
Package Contents
(1) Tablet Enclosure (1) Stand Body (2) Keys (1) Set of Hardware (1) Set of Tablet Foam Adapters
Compatible Series
iPad Air 13 M2 (2024)
Standards
ADA Compliant

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.