Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-CURVEW

  • Zoro # G912482137


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Compatible With
Compatible Brand
Universal
Compatible Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CURVEW
Zoro #
G912482137
UPC #
656777019723
Country of Origin
China

Dimensions

Fits Screen Size
11 in
Maximum Screen Size Supported
11 in

Details

Color
White
Material
Metal
Compatible With
Item
Wall Mount Enclosure
Compatible Brand
Universal
Compatible Series
Universal
Includes
(2) Keys, Mounting Hardware, Stand, Adapter, Enclosure
Features
Heavy-Duty Locking Enclosure, Interior Cable Routing, Mounting for Tabletop or Wall, Portrait or Landscape Mounting
Device Supported
Tablet, iPad, iPad Pro, iPad Air
Product Type
Wall Mount Enclosure
Orientation
Landscape/Portrait
Package Contents
(1) Tablet Enclosure, (2) Keys, (1) Set of Mounting Hardware, (1) Set of Tablet Adapters, (1) Steel Stand, (1) Set Mounting Hardware
Mounting Pattern
7(5) 75
VESA Mount Compatible
Yes

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.