Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-ICCB

  • Zoro # G112482128


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Width
7.3 in
Height
2.1 in
Compatible With
CTA ADD-ICCBSTAND Docking Station Apple Products: iPad 7th Generation, iPad 8th Generation 10.2-inch, iPad Pro 10.5-inch, iPad Air 3, iPad Ari 4-
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-ICCB
Zoro #
G112482128
UPC #
656777019143
Country of Origin
China

Dimensions

Width
7.3 in
Height
2.1 in
Fits Screen Size
10 1/2 in
Overall Width
7 19/32 in
Overall Height
11 1/2 in
Depth
11.2 in

Details

Color
Black
Material
Rubber
Compatible With
CTA ADD-ICCBSTAND Docking Station Apple Products: iPad 7th Generation, iPad 8th Generation 10.2-inch, iPad Pro 10.5-inch, iPad Air 3, iPad Ari 4-
Item
Tablet Case
Features
Impact Resistant, Embedded Magnet, Water Resistant
Product Type
Tablet Case
Compatible Series
iPad 10.2 7th and 8th Gen, iPad Air 3 and 4, iPad Pro 10.5
Includes
Charging Back Plate, VESA Plate
Compatible Brand
Apple
Rugged
Yes
Package Contents
Inductive Charging Case (Black), (1) VESA Plate, (1) Rugged Rubber Case

Description

Material Rubber, Color Black, Includes Charging Back Plate, VESA Plate, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.