Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARABRH

  • Zoro # G312482126


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Compatible With
Apple Tablets: iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) 11-inch iPad Pro (2018) 11-inch iPad Pro (2020) iPad Air 3-(2019) iPad Air 4-(2020) iPad Generation 5-(2017) iPad Generation 6-(2018) iPad Pro 9.7 iPad Pro 10.5 iPad Air Generation 1 iPad Air Generation 2Samsung Tablets: Galaxy Tab A 9.7" Galaxy Tab S2 9.7" Galaxy Tab S3 9.7" Galaxy Tab 3-10.1" Galaxy Tab 4-10.1" Galaxy Tab A 10.1" (2019) Galaxy Tab A 10.1" (2016) Galaxy Tab S5E Galaxy Tab S6/LiteLenovo Tab 4-TabletMicrosoft Surface Go Tablet
Overall Height
12 1/8 in
Overall Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARABRH
Zoro #
G312482126
UPC #
656777021832
Country of Origin
China

Dimensions

Overall Height
12 1/8 in
Overall Width
5 1/8 in
Fits Screen Size
11 in
Minimum Screen Size Supported
7 in
Maximum Screen Size Supported
14 in

Details

Color
Black
Material
Metal
Compatible With
Apple Tablets: iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) 11-inch iPad Pro (2018) 11-inch iPad Pro (2020) iPad Air 3-(2019) iPad Air 4-(2020) iPad Generation 5-(2017) iPad Generation 6-(2018) iPad Pro 9.7 iPad Pro 10.5 iPad Air Generation 1 iPad Air Generation 2Samsung Tablets: Galaxy Tab A 9.7" Galaxy Tab S2 9.7" Galaxy Tab S3 9.7" Galaxy Tab 3-10.1" Galaxy Tab 4-10.1" Galaxy Tab A 10.1" (2019) Galaxy Tab A 10.1" (2016) Galaxy Tab S5E Galaxy Tab S6/LiteLenovo Tab 4-TabletMicrosoft Surface Go Tablet
Item
Adjustable Mount
Includes
(2) Keys, Mounting Hardware, Adapter, Universal Locking Tablet Enclosure, VESA Wall Mount
Compatible Series
Galaxy Tab 3 10.1, Galaxy Tab 4 10.1, Galaxy Tab A 10.1 (2016), Galaxy Tab A 10.1 (2019), Galaxy Tab A 9.7, Galaxy Tab S2 9.7, Galaxy Tab S3 9.7, Galaxy Tab S5E, Galaxy Tab S6/Lite, iPad 10.2 7th to 9th Gen, iPad Air 11 M2 (2024), iPad Air 3 (2019), iPad Air 4 (2020), iPad Air Gen. 1 and 2, iPad Pro 10.5, iPad Pro 11 M4 (2024), iPad Pro 9.7, Lenovo Tab 4, Surface Go
Features
Scratch Protected Base
Product Type
Adjustable Mount
Mount Pattern
Universal
Package Contents
(1) VESA Wall Mount, (1) Universal Locking Tablet Enclosure, 2x Keys, (1) Set Mounting Hardware, (1) Set Foam Tablet Adapters
Orientation
Landscape/Portrait
Mounting Pattern
7(5) 75, 100 x 100
Device Supported
iPad (7th Generation), iPad (5th Generation), iPad (6th Generation), iPad Air 4, iPad Pro (2020), iPad Air 2, iPad Air 3, Tablet, iPad (9th Generation), iPad Pro 9.7, iPad Pro 10.5, iPad Air, iPad (8th Generation), iPad Pro (2018), Enclosure, iPad Pro
VESA Mount Compatible
Yes
Durability
Scratch Resistant
Compatible Brand
Apple, Samsung

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.