Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARADWM

  • Zoro # G312482096


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Compatible With
Apple iPad - iPad (5th Generation), iPad (9th Generation), iPad Pro (2021), iPad Pro 10.5, iPad Air 3, iPad Air 4, Samsung - Galaxy Tab A 9.7" , Galaxy Tab S2 & S3 9.7" , Samsung Tab A 10.1" , Samsung Tab S5E & S6 10.5-inch
Compatible Series
Galaxy Tab 9.7 A/S2/S3, iPad Air 1 to 3, iPad Air 11 M2 (2024), iPad 7th to 9th Gen, iPad Pro 10.5, iPad Pro 11 M4 (2024), iPad Pro 9.7, Samsung Tab 10.5 S5E & S6
Features
Foam Inserts Customize Interior Fit For Any Tablet, Heavy-Duty Metal Frame, Inner Locking Enclosure, Interior Cable Routing, Portrait or Landscape Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARADWM
Zoro #
G312482096
UPC #
656777020705
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Height
14 3/8 in
Fits Screen Size
11 in
Minimum Screen Size Supported
9.7 in
Maximum Screen Size Supported
11 in

Details

Color
Black
Material
Metal
Compatible With
Apple iPad - iPad (5th Generation), iPad (9th Generation), iPad Pro (2021), iPad Pro 10.5, iPad Air 3, iPad Air 4, Samsung - Galaxy Tab A 9.7" , Galaxy Tab S2 & S3 9.7" , Samsung Tab A 10.1" , Samsung Tab S5E & S6 10.5-inch
Item
Wall Mount Enclosure
Compatible Series
Galaxy Tab 9.7 A/S2/S3, iPad Air 1 to 3, iPad Air 11 M2 (2024), iPad 7th to 9th Gen, iPad Pro 10.5, iPad Pro 11 M4 (2024), iPad Pro 9.7, Samsung Tab 10.5 S5E & S6
Features
Foam Inserts Customize Interior Fit For Any Tablet, Heavy-Duty Metal Frame, Inner Locking Enclosure, Interior Cable Routing, Portrait or Landscape Mounting
Includes
(2) Keys, Mounting Hardware, Adapter, Enclosure
Product Type
Wall Mount Enclosure
Device Supported
iPad Air 4, iPad Pro 10.5, Tablet, iPad (5th Generation), iPad (9th Generation), iPad Pro (2021), iPad Air 3
Mount Profile
Flush
Mount Pattern
Universal
Package Contents
(1) Universal Flush-to-Wall Mount and Secure Locking Enclosure, (2) Keys, (1) Set of Mounting Hardware, (1) Set of Foam Tablet Adapters
Compatible Brand
Apple, Samsung

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.