Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARAWPCL

  • Zoro # G112482142


product price: $121.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Metal
Compatible With
Apple: iPad 10th Generation iPad 9th Generation iPad 8th Generation iPad 7th Generation iPad Pro iPad Air Gen 3
Compatible Series
iPad 10.2 7th to 9th Gen, iPad 10.9 10th Gen, iPad Air Gen 3, iPad Pro 10.5
Overall Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAWPCL
Zoro #
G112482142
UPC #
656777023218
Country of Origin
China

Dimensions

Overall Width
12 1/8 in
Overall Height
2 in
Fits Screen Size
11 in
Maximum Screen Size Supported
11 in
Minimum Screen Size Supported
9.7 in

Details

Color
Black
Material
Metal
Compatible With
Apple: iPad 10th Generation iPad 9th Generation iPad 8th Generation iPad 7th Generation iPad Pro iPad Air Gen 3
Item
Wall Mount Enclosure
Compatible Series
iPad 10.2 7th to 9th Gen, iPad 10.9 10th Gen, iPad Air Gen 3, iPad Pro 10.5
Compatible Brand
Apple
Features
3 Month Rechargeable Lock, Heavy-Duty Locking Enclosure, Interior Cable Routing, Programmable Digital Combination Lock
Includes
Mounting Hardware, Adapter, Enclosure
VESA Mount Compatible
Yes
Mounting Pattern
7(5) 75
Device Supported
Tablet
Mount Pattern
Universal
Product Type
Wall Mount Enclosure

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.