Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARAWWPCL

  • Zoro # G812482091


product price: $119.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
White
Material
Metal
Compatible With
Apple tablets: iPad (10th Generation) iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Pro 10.5 iPad Air Generation 3
Overall Height
2 in
Compatible Series
iPad 10.2 7th to 9th Gen, iPad 10.9 10th Gen, iPad Air Gen 3, iPad Pro 10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAWWPCL
Zoro #
G812482091
UPC #
656777023669
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
12 1/8 in
Fits Screen Size
11 in
Minimum Screen Size Supported
9.7 in
Maximum Screen Size Supported
11 in

Details

Color
White
Material
Metal
Compatible With
Apple tablets: iPad (10th Generation) iPad (7th Generation) iPad (8th Generation) iPad (9th Generation) iPad Pro 10.5 iPad Air Generation 3
Item
Wall Mount Enclosure
Compatible Series
iPad 10.2 7th to 9th Gen, iPad 10.9 10th Gen, iPad Air Gen 3, iPad Pro 10.5
Features
3 Month Rechargeable Lock, Heavy-Duty Locking Enclosure, Interior Cable Routing, Programmable Digital Combination Lock
Includes
Mounting Hardware, Adapter, Enclosure
Compatible Brand
Apple
Product Type
Wall Mount Enclosure
Package Contents
Universal Digital Password Locking Security Wall Mount Enclosure (White) (1) Power Cable for Lock Charging (1) Set of Mounting Hardware (1) Set of Tablet Adapters
Device Supported
iPad Air 3, iPad (7th Generation), iPad (9th Generation), iPad (8th Generation), iPad Pro 10.5, iPad (10th Generation)

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.