Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PCGKS6L

  • Zoro # G112482098


product price: $25.39
/ea

Key Features

Color
Black
Material
Silicone
Width
7.3 in
Height
10.3 in
Compatible With
Samsung - Galaxy Tab S6 Lite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PCGKS6L
Zoro #
G112482098
UPC #
656777019334
Country of Origin
China

Dimensions

Width
7.3 in
Height
10.3 in
Overall Width
7 1/4 in
Overall Height
10 1/4 in
Depth
0.8 in
Maximum Screen Size Supported
10.4 in

Details

Color
Black
Material
Silicone
Compatible With
Samsung - Galaxy Tab S6 Lite
Item
Tablet Case
Compatible Brand
Samsung
Compatible Series
Samsung S6 Lite
Product Type
Tablet Case
Features
360 Degrees Rotating Hand Grip, Fold Out Kickstand, Impact Resistant
Case Type
Hard
Tablet Model Compatibility
Galaxy Tab S6 Lite
Carrying Options
Hand Strap, Wrist Strap
Rugged
Yes
Durability
Drop Resistant, Impact Resistant, Damage Resistant, Crash Proof, Bump Resistant

Description

Material Silicone, Color Black, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.