Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PLSW

  • Zoro # G712482108


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Width
14.7 in
Height
50 in
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th to 5th Gen, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PLSW
Zoro #
G712482108
UPC #
656777017521
Country of Origin
China

Dimensions

Width
14.7 in
Height
50 in
Fits Screen Size
13 in
Overall Height
50 in
Depth
16 in
Maximum Screen Size Supported
12.9 in

Details

Color
White
Material
Metal
Item
Floor Stand
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th to 5th Gen, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
Features
Enclosure Rotates 360 Degrees , Interior Cable Routing, Locking Enclosure and Frame, Scratch Protected Base
Includes
(2) Keys, Floor Stand Body, Hardware, Adapter, Enclosure
Product Type
Floor Stand
Package Contents
(1) Tablet Enclosure, (1) Floor Stand Body, (2) Keys, (1) Set of Hardware, (1) Set of Tablet Adapters
Compatible Brand
Apple, Lenovo, Samsung
Standards
ADA Compliant

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.