Zoro Homepage

Tablet Suction Stand, 10-1/2"

  • Mfr # PAD-SMT

  • Zoro # G2008301


product price: $32.19
/ea

Key Features

Color
Black
Material
Plastic, Nylon, Rubber
Compatible With
Smartphones, Tablets
Includes
Adhesive Mounting Disc, Combination Cable Lock, Suction Mount Stand
Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-SMT
Zoro #
G2008301
UPC #
656777013516
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 3/4 in
Height
10 1/2 in
Width
8 1/2 in
Overall Length
10 3/4 in
Overall Height
10 1/2 in
Overall Width
8 1/2 in

Details

Item
Tabletop Stand
Color
Black
Material
Plastic, Nylon, Rubber
Compatible With
Smartphones, Tablets
Includes
Adhesive Mounting Disc, Combination Cable Lock, Suction Mount Stand
Item - Tablet Cases and Holders
Tabletop Stand
Tablet Cases, Holders, Screen Protectors - Item
Tabletop Stand
Mount Mechanism
Suction
Compatible Series
iPad 10. 2-Inch (7th/8th/9th Generation), iPad Air Gen 4 (2020), iPad Gen 5 (2017), iPad Gen 6 (2018), iPad Mini, iPad Pro 9.7/10.5/12.9, iPhone 11, iPhone 11 Pro, iPhone 7 Plus, Samsung Galaxy, Surface Go 3, Surface Pro
Weight Capacity
0.5 lb
Compatible Brand
Apple, Samsung
Product Type
Tabletop Stand

Description

Tabletop Stand,10 1/2 in H,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.