Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet Wall Mount, 17-7/8" L, Silver

  • Mfr # PAD-ATWM

  • Zoro # G8481317


product price: $55.15
/ea

Key Features

Color
Silver
Material
Aluminum
Compatible With
11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro 4
Includes
1 x Articulating Wall Mount, 1 x Tablet Holder, 1 x Set of Mounting Hardware, 1 x Set of cable management grip clips
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-ATWM
Zoro #
G8481317
UPC #
656777014995
Country of Origin
China

Dimensions

Length
18"
Height
2"
Width
6"
Overall Length
2 in
Overall Height
18 in
Overall Width
6 in
Maximum Screen Size Supported
15.50"

Details

Item
Adjustable Mount
Color
Silver
Material
Aluminum
Compatible With
11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro 4
Includes
1 x Articulating Wall Mount, 1 x Tablet Holder, 1 x Set of Mounting Hardware, 1 x Set of cable management grip clips
Item - Tablet Cases and Holders
Adjustable Mount
Tablet Cases, Holders, Screen Protectors - Item
Adjustable Mount
Compatibility
Compatible with any 7-13 inch tablets, including iPad 10.2-inch (7th Generation), iPad Air 3, iPad mini 5, 12.9-inch iPad Pro, 11-inch iPad Pro, iPad Gen 6, Surface Pro 4, and more
Product Type
Wall Mount
Compatible Brand
Apple
Weight Capacity
3.02 lb
Mount Mechanism
Screw
Compatible Series
iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4
Number of DisplayPorts
1
Device Supported
iPad mini, Tablet PC, iPad Air, Tablet, iPad Pro
Features
Flexible, Cable Management, 360° Rotation, Landscape/Portrait Mounting

Description

Adj. Mount,18 in H,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.