Zoro Homepage

Tablet/Monitor/Keyboard Stand, 28" L

  • Mfr # PAD-2AMTK

  • Zoro # G8481457


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Compatible With
11 in iPad Pro, 12.9 in iPad Pro, 7 in to 13 in Tablets, VESA Monitors
Includes
Central Pole, Keyboard Stand Arm Mount, Monitor Arm Mount, Mounting Hardware, Tablet Arm Mount
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-2AMTK
Zoro #
G8481457
UPC #
656777015077
Country of Origin
China

Dimensions

Length
28 in
Height
37 13/32 in
Width
25 19/32 in
Overall Height
45 in
Overall Length
28 in
Overall Width
25 5/8 in

Details

Item
Dual Computer Monitor and Tablet Arm
Color
Black
Material
Aluminum
Compatible With
11 in iPad Pro, 12.9 in iPad Pro, 7 in to 13 in Tablets, VESA Monitors
Includes
Central Pole, Keyboard Stand Arm Mount, Monitor Arm Mount, Mounting Hardware, Tablet Arm Mount
Features
Keyboard Tray
Item - Tablet Cases and Holders
Tablet and Monitor Stand
Tablet Cases, Holders, Screen Protectors - Item
Tablet and Monitor Stand
Product Type
Desk Mount
Compatibility
Tablet PCs: Apple iPad mini, Apple iPad Air, Apple iPad Pro 12.9", Microsoft Surface Pro 4
Compatible Series
iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4
Weight Capacity
18 lb
Mount Mechanism
Clamp
Compatible Brand
Apple

Description

Dual Computer Monitor/Tablet Arm,45 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.