Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabletop Grip Mount 7-13" Tabs

  • Mfr # PAD-HATGU

  • Zoro # G7174378


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
17"
Height
10"
Depth
2.5"
Product Type
Pole Mount
Compatibility
Apple - 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad Gen. 5 (2017), iPad mini, iPad Pro 12.9, Microsoft - Surface Pro 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HATGU
Zoro #
G7174378
UPC #
656777015756
Country of Origin
China

Dimensions

Width
17"
Height
10"
Depth
2.5"
Height Adjustable
Yes
Maximum Screen Size Supported
14"
Minimum Screen Size Supported
7"

Details

Product Type
Pole Mount
Compatibility
Apple - 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad Gen. 5 (2017), iPad mini, iPad Pro 12.9, Microsoft - Surface Pro 4
Device Supported
iPad Pro (2021), iPad (9th Generation), iPad Pro, iPad, iPad Air 4, iPad (5th Generation), iPad Pro (2020), Tablet, iPad mini, iPad Pro (2018), iPad (7th Generation), iPad (8th Generation)
Includes
1 x Pole Mount, 1 x Tablet Holder, 2 x Keys
Orientation
Landscape/Portrait
Features
Security Lock, 360° Rotation, Cable Management

Description

The CTA DIGITAL brand Tabletop Grip Mount 7-13" Tabs has a height of 10", a width of 17", and a depth of 2.5". It is a pole mount product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.