Zoro Homepage

Tabletop Mount - Ipad Pro 9.7

  • Mfr # PAD-HAT9

  • Zoro # G7174107


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Height
15"
Diameter
4.5"
Product Type
Desk Mount
Compatibility
Apple - iPad Pro 9.7, iPad Gen. 6 (2018), iPad Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HAT9
Zoro #
G7174107
UPC #
656777015701
Country of Origin
China

Dimensions

Width
16"
Height
15"
Diameter
4.5"
Maximum Screen Size Supported
9.70"

Details

Product Type
Desk Mount
Compatibility
Apple - iPad Pro 9.7, iPad Gen. 6 (2018), iPad Air
Device Supported
iPad, iPad Air, iPad Pro
Includes
1 x Pole Mount, 1 x iPad Enclosure, 1 x Home Button Cover, 1 x Set of Mounting Hardware, 2 x Keys

Description

This CTA DIGITAL brand Tabletop Mount is designed for the Ipad Pro 9.7. It has a height of 15", a width of 16", and a diameter of 4.5". This product type is a Desk Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.