
THIS PROTECTIVE TABLET CASE KEEPS THE IPAD PRO 12.9-INCH TABLET SHIELDED FROM CO (Discontinued)
- Mfr # PAD-PCGKHD12
- Zoro # G114883831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PCGKHD12
Zoro #
G114883831
UPC #
656777021467
Country of Origin
China
Dimensions
Width
10 in
Height
12.1 in
Maximum Screen Size Supported
12.9 in
Depth
1.1 in
Details
Item
Carrying Case
Material
Silicone
Carrying Options
Hand Strap
Adjustable Strap
Yes
Compatibility
Apple - iPad Pro
Tablet Model Compatibility
iPad Pro
Durability
Bump Resistant, Splash Proof, Impact Resistant, Water Resistant, Dust Proof, Dust Resistant, Drop Resistant
Rugged
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.