
TRIPLE SCREEN KIOSK
Mfr # PAD-PARAMULTI
Zoro # G912118913
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Features
Key Lock, Durable, Heavy Duty, Lockable, Adjustable Angle, Weighted Base, Anti-theft
Maximum Screen Size Supported
11 in
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PARAMULTI
Zoro #
G912118913
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11 in
Height Adjustable
Yes
Details
Material
Metal
Features
Key Lock, Durable, Heavy Duty, Lockable, Adjustable Angle, Weighted Base, Anti-theft
Item
Tablet PC Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.