Zoro Homepage

Univ Locking Tablet Mntng Clmp

  • Mfr # PAD-LTM

  • Zoro # G700441490


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
3"
Height
28"
Product Type
Clamp Mount
Features
Adjustable Angle, Sturdy, Flexible, 360° Rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-LTM
Zoro #
G700441490
UPC #
656777018016
Country of Origin
China

Dimensions

Width
3"
Height
28"
Depth
3"

Details

Material
Metal
Product Type
Clamp Mount
Features
Adjustable Angle, Sturdy, Flexible, 360° Rotation
Compatibility
Apple iPad 10.2-inch (7th 8th Generation), iPad Air Gen. 4 (2020), 12.9-inch iPad Pro (2020), 11-inch iPad Pro (2020), iPad mini, iPad Air, Microsoft Surface Pro 7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.